Skip Content

DV
VIKING

High Visibility: No, ANSI Class: Class E, L, Yellow\Green

  • Item # 10K345
  • My Part #
  • Mfr. Model # U6324PG-L
  • Catalog Page # N/A
  • Catalog Group # D7558
  • UNSPSC # 46181527
High Visibility: No, ANSI Class: Class E, L, Yellow\Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • High Visibility No
  • Rainwear ANSI Class Class E
  • Rainwear Size L
  • Rainwear Color Yellow\Green
  • Inseam 32"
  • Liner Material Polyester
  • Material 150 Denier Polyester with Polyurethane backing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms