Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKING

Hi-Visibility Green 150 Denier Polyester with Polyurethane backing Hi-Visibility Rain Jacket, Size M

  • Item# 10K332
  • Mfr. Model# U6325JG-M
  • Catalog Page# N/A
  • Catalog Group# D7556
  • UNSPSC# 46181533
Hi-Visibility Green 150 Denier Polyester with Polyurethane backing Hi-Visibility Rain Jacket, Size M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Item Hi-Visibility Rain Jacket
  • Color Hi-Visibility Green
  • Size M
  • Fits Chest Size 40"
  • Material 150 Denier Polyester with Polyurethane backing
  • Jacket Length 33"
  • Closure Type Zipper
  • Liner Material Nylon Mesh
  • Includes Reflective Material
  • Standards ANSI/ISEA 107-2004, 107-2010 Class 3 Level 2 When Worn with Pants
  • ANSI Class Class 2 Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms