Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIKING

Hi-Vis Bib Pant, Waterproof, Green, XXXL

  • Item# 10K342
  • Mfr. Model# U6325PG-XXXL
  • Catalog Page# N/A
  • Catalog Group# D7557
  • UNSPSC# 46181527
Hi-Vis Bib Pant,Waterproof,Green,XXXL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hi-Vis Bib Pant
  • Size 3XL
  • Color Hi-Visibility Green
  • Material 150 Denier Polyester with Polyurethane backing
  • Liner Material Polyester
  • Includes Reflective Material, Elastic Sized Suspenders, Adjustable Boot Cuffs
  • Standards Class E
  • ANSI Class Class E Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms