Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIKING

Hi-Vis Bib Pant, Waterproof, Green, S

  • Item# 10K337
  • Mfr. Model# U6325PG-S
  • Catalog Page# N/A
  • Catalog Group# D7557
  • UNSPSC# 46181527
Hi-Vis Bib Pant,Waterproof,Green,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hi-Vis Bib Pant
  • Size S
  • Color Hi-Visibility Green
  • Material 150 Denier Polyester with Polyurethane backing
  • Closure Type N/A
  • Liner Material Polyester
  • Includes Reflective Material, Elastic Sized Suspenders, Adjustable Boot Cuffs
  • Standards Class E
  • ANSI Class Class E Level 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms