Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIKING

Rain Pants, Brown, XL

  • Item# 8RX34
  • Mfr. Model# 3900BWP-XL
  • Catalog Page# N/A
  • Catalog Group# E4795
  • UNSPSC# 46181525
Rain Pants,Brown,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size XL
  • Color Brown
  • Material Polyurethane
  • Closure Type Snaps
  • Seam Style Ripstop/Triple Sewn
  • Liner Material Polyester
  • Resists Water, Wind
  • Includes Suspenders, Safety Reflective Piping, Nine Tool Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms