Skip Content

C3
VIKING

Flame Resistant Rain Jacket,Black,3XL

  • Item # 31TV68
  • My Part #
  • Mfr. Model # 3907FRWJ-XXXL
  • Catalog Page # N/A
  • UNSPSC # 46181508
Flame Resistant Rain Jacket,Black,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Rainwear Style Flame Resistant Rain Jacket
  • Arc Flash PPE Category 0
  • High Visibility Yes
  • Rainwear Primary Material Polyester,Polyurethane
  • Rainwear Size 3XL
  • Rainwear Color Black
  • Rainwear Features Cold Weather,Wind Resistant
  • Rainwear ANSI Class Class 1,Type O
  • Hood Included Yes
  • Hood Style Detachable
  • Fits Chest Size 55"
  • Gender Men's
  • Liner Material Polyester
  • Material Flame-Resistant Treated 300D Trilobal Rip Stop Polyester
  • Seam Style Sewn
  • Fabric Weight 13.5 oz.
  • Jacket Length 35-1/2"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Hook-and-Loop, Storm Flap, Zipper
  • Rainwear Cuff Style Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.