Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKING

Men's Green 300D Trilobal Polyester/Polyurethane Bomber Rain Jacket with Detachable Hood, Size 4XL,

  • Item# 21Z059
  • Mfr. Model# D6329BG-XXXXL
  • Catalog Page# N/A
  • Catalog Group# G5390
  • UNSPSC# 46181525
Men's Green 300D Trilobal Polyester/Polyurethane Bomber Rain Jacket with Detachable Hood, Size 4XL, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bomber Rain Jacket with Detachable Hood
  • Gender Men's
  • Color Green
  • Size 4XL
  • Fits Chest Size 58"
  • Material 300D Trilobal Polyester/Polyurethane
  • Jacket Length 29"
  • Closure Type Zipper, Snap and Hook-and-Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Thickness 0.40mm
  • Fabric Weight 300 Denier
  • Liner Material Nylon
  • Seam Style Sewn, Taped, Heat Sealed
  • Resists Water, Cold, Wind
  • Includes Detachable Stormblaster Hood, Reflective Tape, Bomber Length with Navy Blue Wear Areas
  • Standards ANSI 107-2010
  • ANSI Class Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms