Navigation Menu New

Access My Account, Order History, Lists and more here.

29CK39 VT7500 UNSPSC # 27112709

General Duty, Reciprocating Saw, 5,000 Max. Strokes per Minute, 3/8 in Stroke Length

  • Item # 29CK39
  • Mfr. Model # VT7500
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These air-powered reciprocating saws are made by Viking. Air-powered reciprocating saws make straight and curved cuts in sheet metal, plastic, and other materials. They are smaller and lighter than corded or cordless saws so they can access smaller spaces and can be operated with one hand.

Tap image to zoom.

Roll over image to zoom.

General Duty, Reciprocating Saw, 5,000 Max. Strokes per Minute, 3/8 in Stroke Length

  • Item # 29CK39
  • Mfr. Model # VT7500
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These air-powered reciprocating saws are made by Viking. Air-powered reciprocating saws make straight and curved cuts in sheet metal, plastic, and other materials. They are smaller and lighter than corded or cordless saws so they can access smaller spaces and can be operated with one hand.

Technical Specs

  • Item Reciprocating Saw
  • Power Source Air Powered
  • Adjustable Shoe No
  • Stroke Length 3/8 in
  • Stroke Type Straight
  • Max. Strokes per Minute 5,000
  • Variable Speed Yes
  • Tool Weight 2.8 lb
  • Usage Level General Duty
  • Air Consumption 4 cfm
  • Air Inlet 1/4 in NPT
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Includes (2) Blades, (5) Files, Mfr. No.VT7500
  • Features Positive Blade Retention Delivers Increased Blade Life, Adjustable Guard Guide Allows Operator to Set Depth of Cut, Kick-Off Throttle for Positive Speed Control, High Performance Motor Provides Aggressive Cutting Action, 5000 Strokes Per Minute, Rear Exhaust Equipped with a Built in Silencer for Reduced Noise, Light Weight Slim Design for Cutting in Confined Areas, Insulated Handle Provides Added Comfort and Safety
  • Overall Length 9 1/2 in
  • Throttle Safety Lever

These air-powered reciprocating saws are made by Viking. Air-powered reciprocating saws make straight and curved cuts in sheet metal, plastic, and other materials. They are smaller and lighter than corded or cordless saws so they can access smaller spaces and can be operated with one hand.

Back to Top