Skip Content

WV
VIKING AIR TOOLS

Aluminum Air Knife, 1/4" (F)NPT Inlet

  • Item # 46D319
  • My Part #
  • Mfr. Model # VT8520
  • Catalog Page # N/A
  • UNSPSC # 27131614
Air Knife,1/4 In. (F)NPT Inlet,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $192.38 / each

Web Price $202.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VIKING air windshield knife is a pneumatic sealant cutting tool that cuts around bonded and encapsulated windshield glass. Efficiently cleans and smooths moldings after glass removal. Lightweight and well balanced for easy operation. Adjustable oscillation for safe operation. Includes 2-1/8" offset blade, rear exhaust with built-in silencer for reduced noise, safety throttle lever, and easy blade replacement.

View More

Technical Specs

  • Item Air Knife
  • (F)NPT Inlet 1/4"
  • Number of Inlets 1
  • Air Consumption (SCFM) 7
  • Working Pressure 90 psi
  • Max. dBA 90
  • Material Aluminum
  • Coating Painted
  • Overall Width (In.) 1-1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.