Navigation Menu New

Access My Account, Order History, Lists and more here.

29CK40 VT7502 UNSPSC # 27112709

Air Powered, Cut-Off Tool, Medium Duty, 2 in Wheel Diameter

  • Item # 29CK40
  • Mfr. Model # VT7502
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These tools position cut-off wheels on the side of the tool with the cutting edge at a right angle to the body to cut through long workpieces and around larger pipes. They are commonly used to cut metal and can also be fitted with diamond wheels to cut masonry and tile. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.

Tap image to zoom.

Roll over image to zoom.

Air Powered, Cut-Off Tool, Medium Duty, 2 in Wheel Diameter

  • Item # 29CK40
  • Mfr. Model # VT7502
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These tools position cut-off wheels on the side of the tool with the cutting edge at a right angle to the body to cut through long workpieces and around larger pipes. They are commonly used to cut metal and can also be fitted with diamond wheels to cut masonry and tile. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.

Technical Specs

  • Item Cut-Off Tool
  • Wheel Diameter 2 in
  • Duty Rating Medium Duty
  • Max. Speed 620 RPM
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Exhaust Location Rear
  • Cut-Off Wheel Orientation Right Angle
  • Reach Standard Reach
  • Kit Contents (1) Bare Tool
  • Includes 2 in 200 Teeth Saw Blade
  • Arbor Hole Size 1/4 in
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 4 cfm
  • Min. Hose Size 3/8 in
  • Housing Material Aluminum
  • Overall Length 9 5/8 in
  • Tool Weight 3.7 lb.
  • Features Ideal for Cutting Ferrous Metal, Leaving a Ready to Fabricate Finish
  • Tool Brand Viking Air Tools

These tools position cut-off wheels on the side of the tool with the cutting edge at a right angle to the body to cut through long workpieces and around larger pipes. They are commonly used to cut metal and can also be fitted with diamond wheels to cut masonry and tile. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.

Back to Top