Navigation Menu New

Access My Account, Order History, Lists and more here.

29CK37 VT3012A UNSPSC # 27131511

Air Powered, Die Grinder, Medium Duty, 15,000 RPM, 0.3 hp Horsepower

  • Item # 29CK37
  • Mfr. Model # VT3012A
  • UNSPSC # 27131511
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.

Tap image to zoom.

Roll over image to zoom.

Air Powered, Die Grinder, Medium Duty, 15,000 RPM, 0.3 hp Horsepower

  • Item # 29CK37
  • Mfr. Model # VT3012A
  • UNSPSC # 27131511
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.

Technical Specs

  • Item Die Grinder
  • Duty Medium Duty
  • Horsepower 0.3 hp
  • Collet Size 1/4 in
  • Grinder Orientation Right Angle
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Gender Female
  • Max. Speed 15,000 RPM
  • Air Inlet Type NPT
  • Air Inlet 1/4 in NPT Female
  • Tool Style Right Angle
  • Kit Contents (1) Bare Tool
  • Includes 106 Degrees Gearless Die Grinder
  • Safety Stop Mechanisms Mechanical
  • Anti-Kickback Clutch Type None
  • Switch Type Safety Lever
  • Brake Type Mechanical
  • Tether Style 4
  • Vibration Level 5.4 m/sq sec
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 4 cfm
  • Exhaust Location Rear
  • Min. Hose Size 3/8 in
  • Minimum Speed 15,000 RPM
  • Number of Speed Settings 1
  • Bearing Type Ball
  • Handle Material Aluminum
  • Overall Length 6 7/8 in
  • Right Angle Length 2 1/2 in
  • Features 105 Degree Angle
  • Tool Weight 1.2 lb
  • Tool Brand Viking Air Tool

Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.

Back to Top