Skip Content

DV
VIKING

16"H Men's Insulated Boots, Plain Toe Type, Green, Size 9

  • Item # 12W777
  • My Part #
  • Mfr. Model # VW10-9
  • Catalog Page # N/A
  • Catalog Group # G3084
  • UNSPSC # 46181604
Ins Boots,Size 9,16" H,Green,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

420-denier nylon rip-stop collar with lace tie to keep out the cold. 100% waterproof and oil-resistant boots feature self-cleaning rubber lug soles and cotton canvas lining with removable felt inserts. Compatible with ice studs. Provide protection from the cold up to -100°F.

View More

Technical Specs

  • Item Insulated Boots
  • Gender Men's
  • Size 9
  • Closure Type Debris Collar with Tie
  • Toe Type Plain
  • Height 16"
  • Color Green
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products