Skip Content

ST
VIKING

15"H Unisex Rubber Construction Boots, Steel Toe Type, Rubber Upper Material, Green/Black, Size 9

  • Item # 12J207
  • My Part #
  • Mfr. Model # VW8-3-9
  • Catalog Page # 1789
  • Catalog Group # G3077
  • UNSPSC # 46181604
Construction Boots,Knee,SBR Rubber,9D,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.44 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General use boots feature a steel shank with cushioned insole that provides comfort and support. 100% waterproof and oil- and electric shock-resistant. Slip-resistant, self-cleaning rubber lug sole is adaptable for ice studs. Extra layers of rubber provide increased metatarsal protection. Cotton canvas lining.

View More

Technical Specs

  • Item Rubber Construction Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color Green/Black
  • Footwear Sole Pattern Self Cleaning Lug
  • Insulated No
  • Size 9
  • Footwear Width D
  • Style Number VW8-3
  • Gender Unisex
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
  • Waterproof Yes
  • Typical Rubber Boot Application High Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.