Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VIKAN

White European Thread Aluminum Color Coded Handle, Length 51"

  • Item # 2RWT1
  • My Part #
  • Mfr. Model # 29355
  • Catalog Page # 1546
  • Catalog Group # E9583
  • UNSPSC # 47131609
White European Thread Aluminum Color Coded Handle, Length 51" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vikan’s standard aluminum handle is an important part of color-coding programs and can be used with all brooms, squeegees, and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries. Ideal for cleaning where hygienic and cross-contamination is a concern. Do not use handle with acid or chlorine. Can be used with any product requiring a handle within the Vikan color-coded system and are sold separately.

View More

Technical Specs

  • Floor Tool Type Broom Handle
  • Broom Connection Type European Thread
  • Broom Handle Length 51"
  • Broom Handle Material Aluminum
  • Broom Handle Tip Material Plastic
  • Broom Handle Color White
  • Color Coding System Yes
  • For Use With Remco/Vikan Squeegees, Brooms,Brushes
  • Item Color Coded Handle
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.