Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VIKAN

Tool Wall Bracket,Poly,Red,8-1/2 in

  • Item # 38Y702
  • My Part #
  • Mfr. Model # 10174
  • Catalog Page # 1546
  • Catalog Group # H1613
  • UNSPSC # 27112809
Tool Wall Bracket,Poly,Red,8-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proper storage of cleaning equipment enhances food safety and extends the shelf life of your equipment. These wall brackets can adjust to any color-coded program, and you can extend the length of the bracket system by mounting multiple brackets together adjacently. The wall bracket comes with one rubber clip and two side hooks. This FDA-compliant product is ideal for cleaning where hygiene and cross-contamination are concerns.

View More

Technical Specs

  • Item Tool Wall Bracket
  • Type Mounted
  • Material Polypropylene
  • Color Red
  • Mount Two Screws, Not Included
  • Length (In.) 8-1/2
  • Depth (In.) 3-3/4
  • Height (In.) 2-1/2
  • Metal Detectable No
  • Includes 2 Pins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.