ST
VIKAN

Thumb Controlled Valve;Water Nozzle Trigger Flow Control;348 psi

  • Item # 31CG16
  • My Part #
  • Mfr. Model # 93245
  • Catalog Page # N/A
  • Catalog Group # H8720
  • UNSPSC # 40141731
Thumb Controlled Valve;Water Nozzle Trigger Flow Control;348 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for cleaning floors and machinery including rinsing off work surfaces and walls after chemical foaming, this VIKAN water nozzle features an adjustable water jet that allows soft rinsing of surfaces and helps control water consumption. Just squeeze the rubber-insulated trigger to select the desired the jet pattern, or adjust the water jet using the screw at the end of the gun. Sturdy construction for use in demanding applications, and it’s color-coded to help prevent cross contamination. Included adapter fits the Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose.

View More

Technical Specs

  • Item Water Nozzle
  • Nozzle Design Pistol Grip
  • Features Hot and Cold, Garden Hose X Quick Couple Adapter
  • Construction Brass/Stainless Steel/Rubber
  • Connection Quick Disconnect
  • Max. Pressure 348 psi
  • Max. Temp. 203 Degrees F
  • Color White
  • Flow Control Trigger
  • Length 5-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.