Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VIKAN

Synthetic Push Broom, 16" Sweep Face

  • Item # 3ZDX8
  • My Part #
  • Mfr. Model # 31783/6053
  • Catalog Page # N/A
  • UNSPSC # 24101907
Synthetic Push Broom, 16" Sweep Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.75 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Push Broom
  • Sweep Face 16"
  • Trim Length 2"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polypropylene
  • Bristle Color Blue
  • Color Coding System Yes
  • Broom Handle Material Fiberglass
  • Broom Handle Tip Material Polypropylene
  • Broom Handle Diameter 1-5/16"
  • Broom Handle Length 53"
  • Broom Handle Color White
  • Broom Block Material Plastic
  • Block Size 16"
  • Broom Connection Type European Thread
  • Broom Application Any Surface
  • Broom Grade Light-Duty
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • For Use With Mfr. No. 31783,6053
  • Includes Handle
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.