Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VIKAN

Polyester Combo Floor Broom, Block Size 16", Polypropylene Block Material

  • Item # 8AWC0
  • Mfr. Model # 31743
  • Catalog Page # N/A
  • Catalog Group # E9580
  • UNSPSC # 47131605
Polyester Combo Floor Broom, Block Size 16", Polypropylene Block Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $44.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This FDA-compliant product is ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.

View More

Technical Specs

  • Item Combo Floor Broom
  • Bristle Material Polyester
  • Broom Width 16"
  • Bristle Color Blue
  • Trim Length 2"
  • Color Coding System Yes
  • Block Material Polypropylene
  • Block Size 16"
  • Broom Connection Type European Thread
  • Broom Grade Heavy-Duty
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Broom Application Any Surface
  • Features FDA Compliant
  • Includes Broom Only Included
  • For Use With Mfr. No. 29603, 29623, 29353, 29373
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.