Skip Content

ST
VIKAN

Polyester Broom Head, Block Size 2-1/2" x 19"

  • Item # 2RWH9
  • My Part #
  • Mfr. Model # 29202
  • Catalog Page # 1387
  • Catalog Group # E9581
  • UNSPSC # 47131604
Push Broom,Head,19",Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.44 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vikan® color-coded broom head is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. Stiff-bristle broom head is made from durable polyester and resists chemicals, temperatures, and acids. This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. Brush is also suitable for use in wet and external areas.

View More

Technical Specs

  • Floor Tool Type Broom Head
  • Broom Style Push Broom
  • Sweep Face 19"
  • Trim Length 4-1/2"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polyester
  • Bristle Color Green
  • Color Coding System Yes
  • Broom Handle Length No Handle
  • Broom Handle Color No Handle
  • Broom Block Material Plastic
  • Block Size 2-1/2" x 19"
  • Broom Connection Type European Thread
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Item Broom Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.