Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VIKAN

Synthetic Broom Head, 16" Sweep Face

  • Item # 2RWG9
  • My Part #
  • Mfr. Model # 31793
  • Catalog Page # 1546
  • Catalog Group # D9072
  • UNSPSC # 47131604
Synthetic Broom Head, 16" Sweep Face close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.22 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VikanĀ® broom head is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. This medium-size, soft bristle broom head is made from durable polyester and resists chemicals, temperatures, and acids. The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas.

View More

Technical Specs

  • Floor Tool Type Broom Head
  • Broom Style Push Broom
  • Sweep Face 16"
  • Trim Length 2"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polyester
  • Bristle Color Blue
  • Color Coding System Yes
  • Broom Handle Length No Handle
  • Broom Handle Color No Handle
  • Broom Block Material Plastic
  • Broom Connection Type European Thread
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Item Broom Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.