Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
VIKAN

Polyester Angle Broom, Overall Length 11-13/16"

  • Item# 46MW41
  • Mfr. Model# 29149
  • Catalog Page# 1387
  • Catalog Group# E4153
  • UNSPSC# 47131604
Polyester Angle Broom, Overall Length 11-13/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $43.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty, FDA-compliant angled broom makes it easy to reach into narrow spaces between equipment when sweeping debris, such as particles of dirt or food. Can be used with any product requiring a handle within the Vikan color-coded system and is sold separately.

View More

Technical Specs

  • Item Angle Broom
  • Color Coding System Yes
  • Trim Length 4-3/4" to 6-3/4"
  • Sweep Face 11-3/8"
  • Broom Application Any Surface
  • Broom Grade Heavy-Duty
  • Bristle Material Polyester
  • Bristle Color Black
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Features FDA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.