Skip Content
C3
VIKAN

Pail Bracket, Mounted, 15In L x 2-39/4In H

  • Item # 31CF61
  • Mfr. Model # 16200
  • Catalog Page # N/A
  • UNSPSC # 31162506
Pail Bracket,Mounted,15In L x 2-39/4In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $72.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall bracket comes with a hook to store the lid. Allows for sanitary storage, as the bucket can be hung upside down and the lid can be hung separately on its own hook. Especially useful in wet processing applications, the mounting bracket is a practical solution for drying and storing buckets.

View More

Technical Specs

  • Item Pail Bracket
  • Type Mounted
  • Material Stainless Steel
  • Color Silver
  • Mount Wall
  • Fits Mfr. No. 5686, 5688
  • Length (In.) 15
  • Height (In.) 2-39/64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.