Skip Content

C3
VIKAN

Paddle Scraper,Flex,4-1/2 x 6,Poly,Red

  • Item # 38Y598
  • My Part #
  • Mfr. Model # 70134
  • Catalog Page # 1457
  • Catalog Group # H1596
  • UNSPSC # 27112009
Paddle Scraper,Flex,4-1/2 x 6,Poly,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intended for scraping substances from the sides of containers, the flexible paddle scraper is a great tool for prepping prior to the cleaning procedure. Scraper conforms to curved surfaces. The Euro-thread connection allows for pairing with any length or type of Vikan handle, so it can be used on everything from large vats to simple mixing bowls. FDA compliant materials allow use in food handling applications. Handle (sold separately) can be easily threaded on to the paddle.

View More

Technical Specs

  • Item Paddle Scraper
  • Type Flexible
  • Blade Width (In.) 4-1/2
  • Blade Length (In.) 6
  • Overall Length (In.) 9
  • Handle Type Not Included
  • Color Red
  • Design Spatula
  • Material Polypropylene
  • Working Temp. (Deg. F) - 4 to 158
  • Metal Detectable No
  • Application For Food Handling
  • Meets/Exceeds FDA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.