C3
VIKAN

Green European Thread Aluminum Color Coded Handle, Length 57-1/2"

  • Item # 38Y456
  • My Part #
  • Mfr. Model # 29592
  • Catalog Page # 1546
  • Catalog Group # G3984
  • UNSPSC # 47131609
Green European Thread Aluminum Color Coded Handle, Length 57-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VikanĀ® color-coded fiberglass handle is a FDA-compliant cleaning tool accessory ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries. Aluminum handle is 57-1/2"L and includes a plastic threaded connection. Can be used with all brooms, squeegees, and scrapers.

View More

Technical Specs

  • Floor Tool Type Broom Handle
  • Broom Connection Type European Thread
  • Broom Handle Length 59"
  • Broom Handle Material Aluminum
  • Broom Handle Tip Material Plastic
  • Broom Handle Color Green
  • Color Coding System Yes
  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Item Color Coded Handle
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.