Skip Content

NC
VIKAN

Blue Polypropylene Pail Lid, 1 EA

  • Item # 48TP31
  • My Part #
  • Mfr. Model # 56933
  • Catalog Page # N/A
  • UNSPSC # 47121804
Blue Polypropylene Pail Lid, 1  EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.88 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bucket lid is useful for preventing materials from spilling or becoming spoiled during storage or transport. It has a clip system for securing the lid tightly. The lid design allows for the 5 gallon bucket (5692) to be stacked to save space and turn the bucket into a durable and secure storage system.

View More

Technical Specs

  • Item Pail Lid
  • Color Blue
  • Color Coding System Yes
  • Material Polypropylene
  • Shape Round
  • Bucket/Pail Dia. 14-39/64"
  • Bucket/Pail Length 17"
  • Bucket/Pail Width 14-39/64"
  • Anti-Spill Yes
  • Metal Detectable No
  • For Use With Mfr. No. 56923
  • Features Fda Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.