Skip Content

ST
VIKAN

9-1/4"L Polyester Replacement Brush Head Scrub Brush, White

  • Item # 9WAG7
  • My Part #
  • Mfr. Model # 70675
  • Catalog Page # 1546
  • Catalog Group # E4126
  • UNSPSC # 47131605
9-1/4"L Polyester Replacement Brush Head Scrub Brush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unique brush has split fiber bristles to absorb liquid so that the user is able to efficiently carry soapy water from bucket to the surface to be cleaned. The bristles are soft enough for sensitive surfaces, and the waterfed design makes it excellent for rinsing after foaming. It is also commonly used as a dusting brush. The neck angle is adjustable to allow all bristles to remain constantly in contact with the cleaning surface. Ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification. This soft-bristle deck brush is made from durable polyester and resists chemicals, temperatures, and acids.

View More

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Scrub Brush
  • Trim Length 1-1/2"
  • Bristle Color White
  • Bristle Material Polyester
  • Brush Length 9-1/4"
  • Overall Length 9-1/4"
  • Handle Material Not Included
  • Handle Color White
  • Handle Length Not Included
  • Brush Width 2-3/4"
  • Brush Bristle Firmness Soft
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.