Skip Content

DV
VIKAN

9-1/4"L Polyester Replacement Brush Head Scrub Brush, Orange

  • Item # 35NK09
  • My Part #
  • Mfr. Model # 70677
  • Catalog Page # 1387
  • Catalog Group # E4126
  • UNSPSC # 47131605
Scrub Brush,Polyester,Replacement Brush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Scrub Brushes

Product Details

This unique brush has split fiber bristles to absorb liquid so that the user is able to efficiently carry soapy water from bucket to the surface to be cleaned. The bristles are soft enough for sensitive surfaces, and the waterfed design makes it excellent for rinsing after foaming. It is also commonly used as a dusting brush. The neck angle is adjustable to allow all bristles to remain constantly in contact with the cleaning surface. Ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.

View More

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Scrub Brush
  • Trim Length 1-1/2"
  • Bristle Color Orange
  • Bristle Material Polyester
  • Brush Length 9-1/4"
  • Overall Length 9-1/4"
  • Handle Material Not Included
  • Handle Color Orange
  • Handle Length Not Included
  • Brush Width 2-3/4"
  • Brush Bristle Firmness Soft
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms