Skip Content

NC
VIKAN

7-29/32" Polyester Tube and Valve Brush, 3-1/2" Brush Dia.

  • Item # 31CG29
  • My Part #
  • Mfr. Model # 53914
  • Catalog Page # N/A
  • Catalog Group # H8700
  • UNSPSC # 27113002
7-29/32" Polyester Tube and Valve Brush, 3-1/2" Brush Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tube brushes for flexible handles are a great solution for cleaning machinery and equipment with narrow valves, pipes, and other parts. This full-bristle tube brush cleans many commonly sized tubes and valves. The specialized thread on this brush fits the Vikan long flexible handles 5350 and 53525. The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned.

View More

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Tube and Valve Brush
  • Brush Length 6-1/2"
  • Brush Dia. 3-1/2"
  • Bristle Material Polyester
  • Handle Length Not Included
  • Overall Length 7-29/32"
  • Bristle Color Red
  • Trim Length 2-5/16"
  • Handle Material Not Included
  • Color Coding System Yes
  • Chemical Resistant Yes
  • Features Fda Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.