Skip Content

ST
VIKAN

4-57/64"L Polyester Block Hand and Nail Brush, White

  • Item # 2RWD3
  • My Part #
  • Mfr. Model # 64405
  • Catalog Page # 1546
  • Catalog Group # F8436
  • UNSPSC # 47131605
Hand and Nail Brush,Polyester,Block close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VikanĀ® color-coded hand scrub brush is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. The large size of this nail brush facilitates quick and effective nail cleaning. The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin. This stiff bristle hand scrub brush is made from durable polyester and resists chemicals, temperatures, and acids. The hole in the base allows you to affix to the wash area with a stainless steel cable connected to the wall or sink.

View More

Technical Specs

  • Cleaning Brush Style Block
  • Item Hand and Nail Brush
  • Trim Length 45/64"
  • Bristle Color White
  • Bristle Material Polyester
  • Brush Length 4-1/2"
  • Overall Length 4-57/64"
  • Handle Material Polypropylene
  • Handle Color White
  • Handle Length 4-57/64"
  • Brush Width 1-57/64"
  • Brush Bristle Firmness Stiff
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.