Skip Content

ST
VIKAN

3 gal. Orange Polypropylene Hygienic Pail, 1 EA

  • Item # 18G945
  • My Part #
  • Mfr. Model # 56867
  • Catalog Page # 1387
  • Catalog Group # F8439
  • UNSPSC # 47121804
Hygienic Pail,3 gal.,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bucket is ideal for transporting cleaning chemicals as well as hot or cold ingredients. It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units. The flat side prevents spillage and stores easily using the coordinating wall bracket.

View More

Technical Specs

  • Item Hygienic Pail
  • Capacity 3 gal.
  • Color Coding System Yes
  • Material Polypropylene
  • Shape Round
  • Bucket/Pail Dia. 12"
  • Bucket/Pail Height 12-3/4"
  • Bucket/Pail Length 12-3/4"
  • Bucket/Pail Width 12"
  • Anti-Spill Yes
  • Metal Detectable No
  • For Use With Mfr. No. 56877
  • Includes Stainless Steel Handle
  • Features Fda Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.