Skip Content
TP
VIKAN

28" Floor Squeegee Without Handle

  • Item # 33F542
  • My Part #
  • Mfr. Model # 77656
  • Catalog Page # N/A
  • UNSPSC # 47121803
Floor Squeegee,28" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The foam rubber blades on this squeegee are highly effective on all types of floors, as the soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles. The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical option. Replacement squeegee blades: Series 77755 or 77759.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Width 28"
  • Squeegee Handle Included Without Handle
  • Item Floor Squeegee
  • Length No Handle
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.