Skip Content
C3
VIKAN

24"W Straight Double Foam Rubber Floor Squeegee With Handle, Green

  • Item # 2RWU9
  • My Part #
  • Mfr. Model # 77542/29362
  • Catalog Page # 1387
  • Catalog Group # D9059
  • UNSPSC # 47121803
Floor Squeegee,Straight Double,24" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.9 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This double bladed squeegee provides effective removal of both water and food debris from all types of flooring. The blade is detached easily for cleaning or replacement. Ideal for use where cross contamination is a concern. Chemical- and corrosion-resistant. Replacement squeegee blade 77745 / 77749.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included With Handle
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Double
  • Item Floor Squeegee
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Includes Mfr. No. 77542, 29362
  • Color Green
  • Length 51"
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.