Skip Content

ST
VIKAN

20" Polyester Clean In Place Brush, 4-13/32" Brush Dia.

  • Item # 31CF35
  • My Part #
  • Mfr. Model # 53713
  • Catalog Page # N/A
  • UNSPSC # 27113002
20" Polyester Clean In Place Brush, 4-13/32" Brush Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This soft CIP brush is great for cleaning overhead pipes when used with a telescopic handle. Dirt falling from overhead equipment is a high risk, and the soft bristles help clean off dust-like particles from hard-to-reach spots. The neck is adjustable to be used at different angles.

View More

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Clean In Place Brush
  • Brush Length 20"
  • Brush Dia. 4-13/32"
  • Bristle Material Polyester
  • Handle Length 4-1/2"
  • Overall Length 20"
  • Handle Type Adjustable
  • Bristle Color Blue
  • Trim Length 4-13/32"
  • Handle Material Polypropylene
  • Color Coding System Yes
  • Chemical Resistant Yes
  • Features Fda Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.