Skip Content
C3
VIKAN

16"W Straight Rubber Floor Squeegee Without Handle, Green

  • Item # 20JX85
  • Mfr. Model # 71402
  • Catalog Page # N/A
  • Catalog Group # H8709
  • UNSPSC # 47121803
16"W Straight Rubber Floor Squeegee Without Handle, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $35.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.56 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vikan's one-piece, single-blade squeegee has an ultra-hygienic design that minimizes areas for water and food soils to collect. This seamless, one-piece construction is especially effective in areas requiring the highest level of hygiene. The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces. Hygiene squeegees are a good foundation for any HACCP or food safety program.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 16"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Item Floor Squeegee
  • Connection Type Threaded
  • Series Ultra Hygiene
  • Chemical Resistant Yes
  • For Use With Mfr. No. 29622 or 29372
  • Features Ultra Hygiene
  • Color Green
  • Length No Handle
  • Squeegee Application Floor Squeegee
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.