Skip Content

NC
VIKAN

15-1/4"L Polyester Replacement Brush Head Deck Brush, Orange

  • Item # 38EV69
  • My Part #
  • Mfr. Model # 70647
  • Catalog Page # 1387
  • Catalog Group # J1712
  • UNSPSC # 47131605
Deck Brush,Polyester,Replacement Brush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.78 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vikan’s 16” Ultra Safe Technology Deck Scrub with Ultra Bristle Security is effective for scrubbing surfaces with stubborn messes. The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning, while the lack of resin, glue, and staples means bristle units are easy to clean, FDA-compliant, and more secure. Use it with other color-coded items for safety and easy identification.

View More

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Deck Brush
  • Trim Length 1-1/2"
  • Bristle Color Orange
  • Bristle Material Polyester
  • Brush Length 15-1/4"
  • Overall Length 15-1/4"
  • Handle Material Not Included
  • Handle Color Orange
  • Handle Length Not Included
  • Brush Width 1-7/8"
  • Brush Bristle Firmness Stiff
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.