Skip Content

DV
VIKAN

12"L Polyester Replacement Brush Head Wall Brush, Not Included

  • Item # 38Y638
  • My Part #
  • Mfr. Model # 70614
  • Catalog Page # N/A
  • Catalog Group # H1603
  • UNSPSC # 47131605
12"L Polyester Replacement Brush Head Wall Brush, Not Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This sweeping and scrubbing broom has bristles that are soft enough to sweep medium to small sized particles in both wet and dry environments. The bristles are also firm enough to use as a gentle scrubbing broom to wash away loose dirt and particles. This broom is often selected for sensitive flooring. Ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.

View More

Technical Specs

  • Cleaning Brush Style Replacement Brush Head
  • Item Wall Brush
  • Trim Length 1-3/4"
  • Bristle Color Red
  • Bristle Material Polyester
  • Brush Length 12"
  • Overall Length 12"
  • Handle Color Not Included
  • Handle Length Not Included
  • Brush Width 2-19/32"
  • Brush Bristle Firmness Soft
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms