ST
VIKAN

10"W Straight Double Rubber Bench Squeegee With Handle, Red

  • Item # 38Y649
  • My Part #
  • Mfr. Model # 77114
  • Catalog Page # 1547
  • Catalog Group # H1605
  • UNSPSC # 47121803
10"W Straight Double Rubber Bench Squeegee With Handle, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The small bench squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another. It is very effective in dry production areas. The double rubber blades are non-porous and easy to clean. The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option. Replacement Squeegee Blade: Series 7731.

View More

Technical Specs

  • Squeegee Product Group Bench Squeegee
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 10"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included With Handle
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Double
  • Item Bench Squeegee
  • Connection Type Threaded
  • Series Ultra Hygiene
  • Chemical Resistant Yes
  • Includes Bench Squeegee and 6-1/2" Handle
  • Features Ultra Hygiene
  • Color Red
  • Length 6-1/2"
  • Squeegee Application Bench Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.