Skip Content

ST
VIKAN

10"L Polyester Short Handle Scrub Brush, Yellow

  • Item # 38Y677
  • My Part #
  • Mfr. Model # 41906
  • Catalog Page # 1546
  • Catalog Group # H1609
  • UNSPSC # 47131605
Scrub Brush,Polyester,Short Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.4 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fully color-coded, short-handled, wash brush has a comfortable grip allowing you to work for long periods of time without hand fatigue. The medium strength bristles are great for washing all types of equipment, tables and walls. You can use the brush holding both the handle and the brush head to give you better control. Ideal for cleaning where hygiene and cross-contamination is a concern.

View More

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Scrub Brush
  • Trim Length 1-1/2"
  • Bristle Color Yellow
  • Bristle Material Polyester
  • Brush Length 4-1/2"
  • Overall Length 10"
  • Handle Material Polypropylene
  • Handle Color Yellow
  • Handle Length 5-57/64"
  • Brush Width 3"
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.