Skip Content

DV
VIEWSONIC

Multimedia Projector, 1920 x 1080 Resolution, 16:9 Aspect Ratio

  • Item # 53YZ91
  • My Part #
  • Mfr. Model # PJD7831HDL
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector,1920 x 1080,3200 Im close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multimedia Projector
  • Resolution 1920 x 1080
  • Illumination 3200 Im
  • Aspect Ratio 16:9
  • Contrast Ratio 22000:1
  • Lamp Included Yes
  • Lamp Life 10,000 hr.
  • Lamp Watts 210W bulb
  • Projection Stage Length 30" to 300"
  • Screen Size 30" to 300"
  • Length 4-5/64"
  • Width 8-63/64"
  • Height 12-7/16"
  • Cord Length 3 ft.
  • Voltage 100 to 240V, 50/60 Hz AC
  • Standards CB, CCC, cTUVus, CE, FCC, C-Tick, RoHS, RECH, SVHC, WEEE, ErP, EAC, TUV-S Mark (Argentina), KCC, KC, SASO, CECP
  • Includes Power Cable, VGA Cable, Remote Control, (2) AAA Batteries, Quick Start Guide, ViewSonic Wizard CD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.