Skip Content

DV
VIEWSONIC

32" LED Interactive Display

  • Item # 52XP82
  • My Part #
  • Mfr. Model # CDE3203
  • Catalog Page # N/A
  • UNSPSC # 43211905
32" LED Interactive Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interactive Display
  • Display Type LED
  • Screen Size 32"
  • Touchscreen Compatibility Universal
  • Maximum Number of Users 1
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080
  • Contrast Ratio 1200:1
  • Media Card Slot No
  • USB Slot 1
  • HDMI Inputs 2
  • S-Video Inputs No
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 2
  • Coaxial Cable Inputs 1
  • Watts/Channel 10
  • Speakers 2
  • Language Options 3
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant No
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes Power Cable, Remote Control, Batteries, User Guide and Virtual Controller Software, Stand, Manual, Warranty
  • Height 16-29/32"
  • Width 28-45/64"
  • Depth 1-29/32"
  • Digital Cable Ready Yes
  • Microprocessor Intel(R) Core(TM) i3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.