Skip Content

DV
VIEWSONIC

27" LED Video Monitor

  • Item # 52XP93
  • My Part #
  • Mfr. Model # VA2746M-LED
  • Catalog Page # N/A
  • UNSPSC # 46171612
Video Monitor,27" Screen,LED,2-13/64" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Monitor
  • Display Type LED
  • Screen Size 27"
  • Maximum Number of Users 1
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080
  • Contrast Ratio 1200:1
  • Media Card Slot No
  • USB Slot 0
  • HDMI Inputs 0
  • S-Video Inputs No
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 2
  • Coaxial Cable Inputs 1
  • Watts/Channel 2
  • Speakers 2
  • Language Options 3
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes Power Cable, VGA Cable, Audio Cable, Quick Start Guide, Wizard CD, Base Instruction Guide, Manual, Warranty
  • Height 15-45/64"
  • Width 25-13/32"
  • Depth 2-13/64"
  • Digital Cable Ready Yes
  • Microprocessor Intel(R) Core(TM) i3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.