DV
VIEWSONIC

17" LED Video Monitor

  • Item # 52XP94
  • My Part #
  • Mfr. Model # VA708A
  • Catalog Page # N/A
  • UNSPSC # 46171612
17" LED Video Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Monitor
  • Display Type LED
  • Screen Size 17"
  • Touchscreen Compatibility Windows
  • Maximum Number of Users 1
  • Max. Resolution 1280 x 1024
  • Vertical Resolution 1024
  • Contrast Ratio 1000:1
  • Media Card Slot No
  • USB Slot 0
  • HDMI Inputs 0
  • S-Video Inputs No
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 1
  • Audio Outputs 0
  • Coaxial Cable Inputs 1
  • Watts/Channel 0
  • Speakers 0
  • Language Options 3
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Includes Power Cable, VGA Cable, Quick Start Guide, Manual, Warranty
  • Height 12-45/64"
  • Width 14-13/32"
  • Depth 2-13/32"
  • Digital Cable Ready Yes
  • Microprocessor Intel(R) Core(TM) i3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.