Skip Content

C3
VIEGA PROPRESS STAINLESS 304

304 Stainless Steel Coupling No Stop, Press1 x Press2 Connection Type, 3/4" x 3/4" Tube Size

  • Item # 45CF44
  • My Part #
  • Mfr. Model # 85317
  • Catalog Page # 2797
  • UNSPSC # 40142610
304 Stainless Steel Coupling No Stop, Press1 x Press2 Connection Type, 3/4" x 3/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Viega ProPress® coupling features the innovative Smart Connect® design that allows identification of unpressed connections and allows you to create a gas and liquid-tight seal. Fitting is ideal for use in most industrial applications.
Note: Connection is only designed for use with Viega ProPress® for stainless steel pipe.

View More

Technical Specs

  • Item Coupling No Stop
  • Tube Fitting Material 304 Stainless Steel
  • Fitting Connection Type Press x Press
  • Tube Size 3/4" x 3/4"
  • Pipe Size - Pipe Fitting 3/4" x 3/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 284 Degrees F
  • Standards ASME B31.1: Power Piping, ASME B31.3: Process Piping, ASME B31.9: Building Service Piping, ASTM A312: Standard Specification for Seamless Welded and Heavily Cold Worked Austenitic Stainless Steel Pipe, ASTM A554: Standard Specification for Welded Stainless Steel Mechanical Tubing
  • Compliance ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, ULC/ORD 213: Underwriters Laboratories (½" to 2"), UL852, ULC/ORD C199S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.