Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VIEGA PROPRESS

304 Stainless Steel XL-S Reducing Tee, Press Connection Type, 3" x 3" x 2" Tube Size

  • Item # 4RAY7
  • Mfr. Model # 85770
  • Catalog Page # N/A
  • UNSPSC # 40142319
304 Stainless Steel XL-S Reducing Tee, Press Connection Type, 3" x 3" x 2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Tube Fittings

Technical Specs

  • Item XL-S Reducing Tee
  • Tube Size 3" x 3" x 2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS, ASTM A-312
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions