Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIEGA PROPRESS

304 Stainless Steel Male Adapter, Press x MPT Connection Type, 1" Tube Size

  • Item# 4MJA3
  • Mfr. Model# 85035
  • Catalog Page# N/A
  • UNSPSC# 40141719
304 Stainless Steel Male Adapter, Press x MPT Connection Type, 1" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Fittings

Technical Specs

  • Item Male Adapter
  • Body Material 304 Stainless Steel
  • Connection Type Press x MPT
  • Tube Size 1"
  • Pipe Size 1" x 3/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions