Skip Content

 
VIEGA PROPRESS

Reducer

Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Reducers 
  • Item Reducer 
  • Body Material Copper 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Connection Type
Please Select
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
15588
Press
1-1/2" x 1"

$38.10 / each

Enter location to check availability
Catalog Page #  NA

Price $38.10 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press
  • Tube Size 1-1/2" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
78147
Press x Press
3/4" x 1/2"

$13.68 / each

Enter location to check availability
Catalog Page #  3487 

Price $13.68 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 3/4" x 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
15603
Press x Press
1" x 1/2"

$26.25 / each

Enter location to check availability
Catalog Page #  3487 

Price $26.25 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1" x 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
78152
Press x Press
1" x 3/4"

$16.50 / each

Enter location to check availability
Catalog Page #  3487 

Price $16.50 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
15593
Press x Press
1-1/4" x 3/4"

$39.70 / each

Enter location to check availability
Catalog Page #  3487 

Price $39.70 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/4" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
78157
Press x Press
1-1/4" x 1"

$24.44 / each

Enter location to check availability
Catalog Page #  3487 

Price $24.44 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/4" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
18473
Press x Press
1-1/2" x 3/4"

$48.10 / each

Enter location to check availability
Catalog Page #  3487 

Price $48.10 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/2" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
78162
Press x Press
1-1/2" x 1-1/4"

$36.85 / each

Enter location to check availability
Catalog Page #  3487 

Price $36.85 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1-1/2" x 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
18468
Press x Press
2" x 3/4"

$44.85 / each

Enter location to check availability
Catalog Page #  3487 

Price $44.85 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 2" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
15608
Press x Press
2" x 1"

$64.05 / each

Enter location to check availability
Catalog Page #  3487 

Price $64.05 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 2" x 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
22328
Press x Press
2" x 1-1/4"

$54.20 / each

Enter location to check availability
Catalog Page #  3487 

Price $54.20 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 2" x 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
78167
Press x Press
2" x 1-1/2"

$40.95 / each

Enter location to check availability
Catalog Page #  3487 

Price $40.95 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Reducer
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 2" x 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More