Skip Content

DV
VIEGA PROPRESS

304 Stainless Steel Elbow, 45°, Press Connection Type, 1-1/4" Tube Size

  • Item # 4RAT5
  • My Part #
  • Mfr. Model # 85460
  • Catalog Page # N/A
  • UNSPSC # 40142317
Elbow, 45 deg.,P x P,1-1/4 x 1-1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Press Tube Fittings

Technical Specs

  • Item Elbow, 45 Degrees
  • Tube Size 1-1/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ABS
How can we improve our Technical Specifications?

Compliance and Restrictions