Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIEGA PROPRESS

Copper 90° Elbow, Press x Press Connection Type, 1" Tube Size

  • Item# 1RPJ6
  • Mfr. Model# 77327
  • Catalog Page# 3487
  • UNSPSC# 40142110
Copper 90° Elbow, Press x Press Connection Type, 1" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offers a quick, flameless, environmentally friendly way to join standard K, L, or M copper tubing with Viega Smart Connect feature, and to identify unpressed fittings. No flux, solder, or gas required. Use with copper press tools, sold separately.

View More

Technical Specs

  • Item 90 Degrees Elbow
  • Body Material Copper
  • Connection Type Press x Press
  • Tube Size 1"
  • Pipe Size 1"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards ASTM B88, ASME B16.22, ASME B16.51
  • Compliance NSF-61G, UPC, ICC, FM, UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.