Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
VIEGA PROPRESS

Copper 90 Degree Elbow, Press x Press Connection Type, 1-1/2" x 1-1/2" Tube Size

  • Item # 48RH56
  • My Part #
  • Mfr. Model # 77037
  • Catalog Page # 2796
  • UNSPSC # 40142110
Copper 90 Degree Elbow, Press x Press Connection Type, 1-1/2" x 1-1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Viega ProPress® offers a quick, flameless, environmentally friendly way to join standard K, L, or M copper tubing with Viega Smart Connect® feature, and to identify unpressed fittings. No flux, solder, or gas required. Use with copper press tools, sold separately.

View More

Technical Specs

  • Item 90 Degree Elbow
  • Tube Fitting Material Copper
  • Fitting Connection Type Press x Press
  • Tube Size 1-1/2" x 1-1/2"
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 250 Degrees F
  • Standards CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
  • Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.