Skip Content

 

Cap

Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Connection Type Press 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • VIEGA PROPRESS 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
85370
304 Stainless Steel
1-1/4"
1-1/4"

$21.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.00 / each

Price $104.00

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material 304 Stainless Steel
  • Connection Type Press
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
85375
304 Stainless Steel
1-1/2"
1-1/2"

$23.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.00 / each

Price $115.45

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material 304 Stainless Steel
  • Connection Type Press
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
77712
Copper
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$6.59 / each

Enter location to check availability
Catalog Page #  3487 

Price $6.59 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77717
Copper
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$11.28 / each

Enter location to check availability
Catalog Page #  3487 

Price $11.28 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77722
Copper
1"
Low Lead Compliant
Certified Low Lead Compliant

$17.65 / each

Enter location to check availability
Catalog Page #  3487 

Price $17.65 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77727
Copper
1-1/4"
Low Lead Compliant
Certified Low Lead Compliant

$20.86 / each

Enter location to check availability
Catalog Page #  3487 

Price $20.86 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77732
Copper
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$32.60 / each

Enter location to check availability
Catalog Page #  3487 

Price $32.60 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77737
Copper
2"
Low Lead Compliant
Certified Low Lead Compliant

$39.60 / each

Enter location to check availability
Catalog Page #  3487 

Price $39.60 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Copper
  • Connection Type Press
  • Tube Size 2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More